ST
3M

Reverse Osmosis System, Includes: Tank, Faucet

  • Item # 54TL24
  • My Part #
  • Mfr. Model # 04-04506
  • Catalog Page # 2702
  • UNSPSC # 41104906
Reverse Osmosis System, Includes: Tank, Faucet close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Filtration~RO Systems


$916.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Product Details

Help provide cleaner and better tasting water with this 3M™ reverse osmosis drinking water filtration system. This under-the-sink unit features multi-stage filtration with separate sediment and chlorine taste and odor filters for membrane module protection. Model also has a sanitary, encapsulated reverse osmosis membrane, and carbon block post-filter for superior flow from a dedicated faucet. System is powered by residential line pressure and requires no electricity.

View More

Technical Specs

  • Item Reverse Osmosis System
  • Size 18.95 gpd
  • Membrane Type TFC
  • Max. Influent TDS 1200 mg/L
  • Recovery Rate 33%
  • Max. Temp. (F) 100 Degrees
  • Max. Pressure (PSI) 125
  • Min. Feed Supply 0.6 gpm @ 40 psi
  • Length (In.) 17-1/2
  • Width (In.) 11-5/16
  • Height (In.) 16
  • Output (GPD) 13
  • Cartridges Required 3
  • Pipe Size (In.) 1/4
  • Reduces Particulate, CTO, Arsenic, Barium, Cadmium, Chromium, Copper, Cyst, Fluoride, Lead, Radium, Selenium, TDS, Turbidity
  • Compliance NSF 58
  • Includes Tank, Faucet
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).