C3
3M

Reverse Osmosis System

  • Item # 54EK51
  • My Part #
  • Mfr. Model # TFS450 RO SYSTEM INCLUDES CARTRIDGES
  • Catalog Page # N/A
  • UNSPSC # 40161516
Reverse Osmosis System close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Filtration~RO Systems


$3,210.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Product Details

The 3M™ Reverse Osmosis Water Filtration System for coffee, hot tea and espresso, helps reduce the minerals that cause lime scale. This helps improve water taste, maintain energy efficiency, stabilize water level and temperature controls, and reduce equipment damage and maintenance costs. The design allows for filtered water to be blended with reverse osmosis (RO) water for adjustment of beverage quality and production volumes to approximately 300 gal. per day. On-line total dissolved solids (TDS) monitoring and pressure gauges are included. An installation kit is also available (sold separately).

View More

Technical Specs

  • Item Reverse Osmosis System
  • Size 300 gpd
  • Membrane Type TFC
  • Max. Influent TDS 1000 mg/L
  • Recovery Rate 33%
  • Max. Temp. (F) 100 Degrees
  • Max. Pressure (PSI) 125
  • Min. Feed Supply 30 psi
  • Length (In.) 18-13/16
  • Width (In.) 5-3/4
  • Height (In.) 15-13/16
  • Output (GPD) 300
  • Cartridges Required 4
  • Pipe Size (In.) 3/8
  • Reduces Chlorine, Chloramines, Sediment, TDS, Lead, Cysts
  • Compliance NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Related Products