Navigation Menu New

Access My Account, Order History, Lists and more here.

3NLY2 82782-00000 UNSPSC # 46181702

Tap image to zoom.

Roll over image to zoom.

3M

Reusable, Faceshield Frame

  • Item # 3NLY2
  • Mfr. Model # 82782-00000
  • UNSPSC # 46181702
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Faceshield Frame
  • Visor Color Family Clear
  • Visor Material Propionate
  • Visor Color Clear
  • Visor Thickness 0.06 in
  • Visor Width 14 1/2 in
  • Visor Height 9 in
  • Dielectric Protection No
  • Headgear Material Thermoplastic
  • Standards ANSI Z87.1-1989
  • Headgear Color Blue
  • Faceshield Assembly/Headgear Suspension Ratchet
  • Headgear Style Full Crown
  • Visor Coating Uncoated
  • Disposable/ Reusable Reusable
  • Features Crown Protector, Spring Loaded Pivot Assembly
  • Includes Ratchet Headgear
Back to Top