Navigation Menu New

Access My Account, Order History, Lists and more here.

2ELZ3 82783 UNSPSC # 46181707

Tap image to zoom.

Roll over image to zoom.

3M

Reusable, Ratchet Faceshield Assembly

  • Item # 2ELZ3
  • Mfr. Model # 82783
  • UNSPSC # 46181707
  • Catalog Page # 1639 1639
Country of Origin USA. Country of Origin is subject to change.

This faceshields assembly features polycarbonate construction to provide high clarity. Molded faceshield provides impact protection. Five position crown strap and thirteen position ratchet suspension offer customization to individual wearers. It is ideal for heavy-duty impact and heat-resistance applications.

Technical Specs

  • Item Ratchet Faceshield Assembly
  • Visor Color Family Clear
  • Visor Material Polycarbonate
  • Visor Color Clear
  • Visor Thickness 0.08 in
  • Visor Width 14 1/2 in
  • Visor Height 9 in
  • Dielectric Protection Yes
  • Headgear Material Thermoplastic
  • Standards ANSI Z87.1-2010
  • Headgear Color Blue
  • Faceshield Assembly/Headgear Suspension Ratchet
  • Headgear Style Full Crown
  • Visor Coating Uncoated
  • Disposable/ Reusable Reusable
  • Features Basic Impact, Combination Headgear and Faceshield Safety System
  • Includes Ratchet Headgear

This faceshields assembly features polycarbonate construction to provide high clarity. Molded faceshield provides impact protection. Five position crown strap and thirteen position ratchet suspension offer customization to individual wearers. It is ideal for heavy-duty impact and heat-resistance applications.

Back to Top