Skip Content

DV
3M

ReplacemntLens,Clr,AntiFog,ScrtchResist

  • Item # 3PTA2
  • My Part #
  • Mfr. Model # 13267-00000-20
  • Catalog Page # N/A
  • UNSPSC # 46181802
ReplacemntLens,Clr,AntiFog,ScrtchResist close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Replacement Lens
  • Lens Color Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Size Universal
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • For Use With Maxim protective eyewear
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products