NC
3M

Red Wire Marker Tape Dispenser, Polypropylene, No. of Labels: 0

  • Item # 2FZE1
  • My Part #
  • Mfr. Model # STD
  • Catalog Page # N/A
  • UNSPSC # 55121611
Red Wire Marker Tape Dispenser, Polypropylene, No. of Labels: 0 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire Management~Wire Marking Labels


$762.00 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.44 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Organize your wire and cable markers in our 3M™ ScotchCode™ STD Tape Dispenser. You can add up to 10 rolls of non-smearing polyester tape to this handy compact device, which transports easily thanks to an end loop you can connect to a tool pouch or belt. The refillable dispenser can be used in temperatures ranging from -40 to 250 °F (-40 to 121 °C).

Note: Wire marker tape not included.
View More

Technical Specs

  • Item Wire Marker Tape Dispenser
  • Label Type Preprinted
  • Legend (Blank)
  • Color Red
  • Material Polypropylene
  • No. of Labels 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None