Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
3M

Red, Blue, Green, White, Yellow Vinyl Multipack Electrical Tape, 1/2" Width, 20 ft. Length, 7.00 mil

  • Item # 4YT48
  • Mfr. Model # 35 1/2" X 20'
  • Catalog Page # N/A
  • UNSPSC # 31201502
Red, Blue, Green, White, Yellow Vinyl Multipack Electrical Tape, 1/2" Width, 20 ft. Length, 7.00 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Multipack Electrical Tape
  • Material Vinyl
  • Color Red, Blue, Green, White, Yellow
  • Shape Continuous Roll
  • Width 1/2"
  • Length 20 ft.
  • Thickness 7.00 mil
  • Max. Voltage 600
  • Tensile Strength 17 lb./in.
  • Adhesion Strength 20 oz./in.
  • Adhesive Rubber
  • UV Resistance Yes
  • Performance Temp. Up to 220 Degrees F
  • Standards UL Listed, UL 510, CSA Certified, RoHS 2002/95/EC, ASTM D1000
  • Series 35
  • Temperature Range 32 Degrees to 220 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms