Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCOTCH-BRITE

6" Radial Bristle Brush, Curved Bristles, 1" Face Width, 400 Grit, Ceramic, Package Quantity 80

  • Item# 2JET2
  • Mfr. Model# 33058
  • Catalog Page# N/A
  • UNSPSC# 31191506
6" Radial Bristle Brush, Curved Bristles, 1" Face Width, 400 Grit, Ceramic, Package Quantity 80 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Radial Bristle Brush
  • Type T-C
  • Brush Type Curved Bristles
  • Diameter 6"
  • Face Width 1"
  • Arbor Size 5/8"-11 INT
  • Grit 400
  • Abrasive Material Ceramic
  • Color Blue
  • Max. RPM 6000
  • Includes 3/8", 1/2", 5/8" and 3/4" Adapters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.