ST
3M

Privo™ Anti-Fog Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 3NUJ5
  • My Part #
  • Mfr. Model # 12268-00000-20
  • Catalog Page # N/A
  • Catalog Group # E4641
  • UNSPSC # 46181802
Privo™ Anti-Fog Safety Glasses, Indoor/Outdoor Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.06 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stylish Privo unisex protective eyewear looks as smooth as it functions. Bridges eurostyle and comfort with soft tips and temples, a gentle nosebridge, and a sturdy polycarbonate lens. Anti-fog coating allows for all-day, indoor or outdoor use.From color accented temples to the dual lens look of European street wear, Privo protective eyewear brings classy sophistication to safety eyewear with the stylish look you've been searching for. Offering excellent coverage, world-class fit and soft-tipped temples, Privo safety eyewear is more than just a fashion statement; it is a commitment to vision protection. 20 safety glasses per case.

View More

Technical Specs

  • Item Safety Glasses
  • Series Privo(TM)
  • Gender Unisex
  • Lens Color Indoor/Outdoor
  • Polarized Lens No
  • Lens Coating Anti-Fog
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Silver/Red
  • Eyewear Size Universal
  • Frame Material Glass, HSE Plastics
  • Lens Material Polycarbonate
  • Temple Color Silver/Red
  • Temple Style Non-Adjustable
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Standards ANSI Z87.1-2010, CSA Z94.3
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.