Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

Clear Polyurethane Rollstock, Roll Shape, 9" Width, 36 yd. Length

  • Item# 2GJL9
  • Mfr. Model# SJ5616(MTO)
  • Catalog Page# N/A
  • UNSPSC# 44122110
Clear Polyurethane Rollstock, Roll Shape, 9" Width, 36 yd. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Protective Bumpers

Technical Specs

  • Item Polyurethane Rollstock
  • Shape Roll
  • Width 9"
  • Length 36 yd.
  • Color Clear
  • Material Polyurethane
  • For Use On Glass Table Tops, Cushioning Glass From Metal and Wood Frames, Skid-Resistant Feet on Small Appliances and Desk Top Equipment
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms