Skip Content

WV
3M

Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 72mm X 50m, 24 PK

  • Item # 3YTU8
  • My Part #
  • Mfr. Model # 3743
  • Catalog Page # N/A
  • UNSPSC # 31201517
Carton Tape,Clear,72mm x 50m,PK24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $289.00 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ 3743 high-tack box sealing tape bonds instantly in applications with hard-to-stick surfaces such as recycled or coated corrugated or recycled fiberboard. The 2.6 mil polypropylene carton-sealing tape is made with a high-tack, pressure-sensitive adhesive system that provides instant adhesion. Tough polypropylene backing resists abrasion, moisture, chemicals, and scuffing.

• Maintains a strong seal over box seams, edges, and corners
• Apply portable handheld dispenser or stationary definite-length dispenser

View More

Technical Specs

  • Item Carton Sealing Tape
  • Tape Application Hand
  • Tape Backing Material Polypropylene
  • Tape Adhesive Hot Melt Resin
  • Tape Thickness 2.60 mil
  • Tape Width 72mm
  • Tape Length 50m
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. Not Rated
  • Tape Tensile Strength 30 lb./in.
  • Tape Adhesive Strength 43 oz./in.
  • Tape Core Diameter 3"
  • Tape Elongation 160%
  • Legend No Legend
  • Series 3743
  • Standards ASTM D1974-92, CID A-A-1684B
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.