Skip Content

WG
3M

Polypropylene Carton Sealing Tape, Hot Melt Resin Adhesive, 3" X 110 yd., 1 EA

  • Item # 3UAX3
  • My Part #
  • Mfr. Model # T905369
  • Catalog Page # N/A
  • Catalog Group # F2149
  • UNSPSC # 31201517
Carton Sealing Tape,Clear,3In x 110Yd close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Packaging Tapes

Technical Specs

  • Item Carton Sealing Tape
  • Tape Application Hand
  • Tape Backing Material Polypropylene
  • Tape Thickness 1.60 mil
  • Tape Width 3"
  • Tape Length 110 yd.
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. 30 Degrees F
  • Max. Tape Performance Temp. 100 Degrees F
  • Tape Tensile Strength 19 lb./in.
  • Tape Adhesive Strength 30 oz./in.
  • Tape Core Diameter 3"
  • Shear Strength Not Rated
  • Legend No Legend
  • Tape Paper Weight Not Rated
  • Series 369
  • Standards ASTM D1974-92
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms