Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
3M

Polyimide Film Tape, Silicone Adhesive, 2.50 mil Thick, 1" X 36 yd., 50 PK

  • Item # 16U632
  • My Part #
  • Mfr. Model # 7413
  • Catalog Page # N/A
  • UNSPSC # 31201522
Polyimide Film Tape, Silicone Adhesive, 2.50 mil Thick, 1" X 36 yd., 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a 1 mil polyimide backing, this film tape is designed for solder masking or other high-temperature applications.

View More

Technical Specs

  • Item Film Tape
  • Tape Backing Material Polyimide
  • Tape Adhesive Silicone
  • Tape Thickness 2.50 mil
  • Tape Width 1"
  • Tape Length 36 yd.
  • Tape Shape Circle
  • Min. Tape Performance Temp. -100 Degrees F
  • Max. Tape Performance Temp. 500 Degrees F
  • Tape Tensile Strength 30 lb./in.
  • Tape Adhesive Strength 25 oz./in.
  • Tape Core Diameter 1"
  • Series 7413
  • Standards ASTM D3330, D3759, D3652
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.