Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
3M

Acrylic Double Sided VHB Tape, Acrylic Adhesive, 20.00 mil Thick, 1/2" X 72 yd., Clear

  • Item # 24A658
  • My Part #
  • Mfr. Model # 4905
  • Catalog Page # N/A
  • UNSPSC # 31201527
Acrylic Double Sided VHB Tape, Acrylic Adhesive, 20.00 mil Thick, 1/2" X 72 yd., Clear close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use the 3M™ VHB™ 4905 double-coated foam tape roll for sealing skylight inner/outer dome, mounting backlit translucent signs, and edge bond resin-filled glass. 100% closed-cell tape forms a tight, high-performance seal. Strong enough to replace spot welds, screws, rivets, and liquid adhesives with long-term durability, indoors and out. Suitable for high-energy substrates. This general-purpose acrylic adhesive is a solid foam.

View More

Technical Specs

  • Item Double Sided VHB Tape
  • Tape Backing Material Acrylic
  • Tape Adhesive Acrylic
  • Tape Thickness 20.00 mil
  • Tape Width 1/2"
  • Tape Length 72 yd.
  • Tape Shape Continuous Roll
  • Tape Color Clear
  • Min. Tape Performance Temp. -40 Degrees F
  • Max. Tape Performance Temp. 200 Degrees F
  • Tape Tensile Strength 100 lb./in.
  • Tape Adhesive Strength 192 oz./in.
  • Liner Color Red
  • Series 4905
  • Standards ASTM D897, UL746C
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms