NC
3M

Point Tool, 1/8" x 1", Diamond Phono, P0590S2

  • Item # 20X742
  • My Part #
  • Mfr. Model # P0560S2
  • Catalog Page # N/A
  • UNSPSC # 23131515
Point Tool, 1/8" x 1", Diamond Phono, P0590S2 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Abrasives~Abrasive Dressing Products~Dressing Tools


$38.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Diamond Phono Point Tool features sharp, sturdy diamonds used for internal radii dressing applications. This tool is for general toolroom dressing on concave and convex small diameter grinding wheels. For small diameter, fine grit grinding wheels, the 3M™ Diamond Phono Point Tool is engineered to dress with precision their internal radii and more intricate forms. This phono point tool is manufactured using the finest quality diamonds and durable steel for consistent cutting, life and

View More

Technical Specs

  • Item Point Tool
  • Type Diamond Phono
  • Dia. x Length 1/8" x 1"
  • Application General Purpose Dressing Tool, Used For Face Dressing, External Radii And Large Internal Radii
  • Specification P0590S2
  • Max. Tool Infeed 0.005"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.