Skip Content

ST
3M

Pipe Collar,3 In.,For Plastic Pipe

  • Item # 3BE45
  • My Part #
  • Mfr. Model # Ultra PPD 3.0
  • Catalog Page # 1942
  • UNSPSC # 46191503
Pipe Collar,3 In.,For Plastic Pipe close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3M™ fire barrier plastic pipe device is a one-piece metal collar assembly designed to fit smoothly around material with no assembly required. Anchor tabs provide stability. Works seamlessly with 3M™ fire barrier wrap strip FS-195+ (sold separately) for nonmetallic pipe in new and retrofit through penetration installations. Firestop tested up to 2 hours.

View More

Technical Specs

  • Item Firestop Pipe Collar
  • For Pipe Size 3"
  • Fire Rating Up to 3 hr.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.