TP
3M

Pipe Cast-In Device, Plastic Pipe Application, Up to 3 hr. Fire Rating, Red/White

  • Item # 2UYD8
  • My Part #
  • Mfr. Model # 4PCID
  • Catalog Page # N/A
  • UNSPSC # 46191503
Pipe Cast-In Device, Plastic Pipe Application, Up to 3 hr. Fire Rating, Red/White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.75 / each

Shipping: pkg of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.88 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fire Barrier Products
Adjustable bodies adapt easily to concrete height before or after pour. Can accommodate concrete as little as 2-1/2" thick. 3-hr. fire rating.
Cast-In Devices and Accessories
Use to fire-stop metal and plastic pipe through concrete.

View More

Technical Specs

  • Firestop Item Pipe Cast-In Device
  • For Pipe Size 4"
  • Firestop Application Plastic Pipe
  • Fire Rating Up to 3 hr.
  • Height 2-1/2" to 8"
  • Material Plastic
  • Color Red/White
  • Standards UL Listed
  • Item Firestop Pipe Cast-In Device
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Pipe Cast-In,4 In.,For Plastic Pipe is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Easy to use Goes in fast and works well during concrete pour Dont forget the metal deck adapters if using on a fluted pan deck
Date published: 2013-11-14
  • y_2018, m_10, d_21, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2UYD8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.