Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Phenolic Disinfecting and Cleaning, 1 EA

  • Item# 16Z998
  • Mfr. Model# 18H
  • Catalog Page# 1360
  • UNSPSC# 47131803
Phenolic Disinfecting and Cleaning, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Dispenser has a tamper-resistant cap that helps to prevent contact with hazardous chemicals.

View More

Technical Specs

  • Sub-Category Disinfectants and Sanitizers
  • Item Phenolic Disinfecting and Cleaning
  • RTU Yield per Container 60 gal.
  • Chemical No. 17L
  • Size 2L
  • Color Brown
  • Fragrance Floral
  • Container Type Bottle
  • For Use On High Flow
  • pH 12 to 13.5
  • Standards OSHA Hazard Communication, Material Safety Data Sheets, 29 CFR 1910.1200
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.