Skip Content

ST
3M

Paper Painters Masking Tape, Acrylic Tape Adhesive, 3.80 mil Thick, 1/8" X 60 yd., Blue, 1 EA

  • Item # 15C055
  • My Part #
  • Mfr. Model # 2080
  • Catalog Page # N/A
  • UNSPSC # 31201503
Masking Tape,Paper,Blue,1/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.04 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Painters Masking Tape
  • Tape Backing Material Paper
  • Tape Thickness 3.80 mil
  • Tape Width 1/8"
  • Tape Length 60 yd.
  • Tape Shape Continuous Roll
  • Tape Color Blue
  • Clean Removal Time 60 days
  • Min. Tape Performance Temp. Not Rated
  • Max. Tape Performance Temp. 100 Degrees F
  • Tape Tensile Strength 19 lb./in.
  • Tape Adhesive Strength 12 oz./in.
  • Tape Core Diameter 3"
  • Series 2080
  • Standards ASTM D - 3330; ASTM D - 3759; ASTM D - 3652
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.