WV
3M

Paint/Rust Strip Wheel,4 In Diax5/8 In T

  • Item # 2EXZ6
  • My Part #
  • Mfr. Model # 03172
  • Catalog Page # N/A
  • UNSPSC # 31191602
Paint/Rust Strip Wheel,4 In Diax5/8 In T close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $9.74 / each

Web Price $10.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.27 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Paint and Rust Stripping Wheel
  • Max. RPM 3500
  • Application For Removing Rust, Scale and Old Paint From Metal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Paint/Rust Strip Wheel,4 In Diax5/8 In T is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from These wheels are AWESOME for removing rust & paint, especially on metal. While not cheap compared to sand paper, they leave a very smooth, clean surface ready for priming and paint and don't clog up like sand paper. I wore two of mine out and couldn't find replacements anywhere in town. You will NOT be disappointed in it's performance.
Date published: 2014-01-13
  • y_2018, m_8, d_18, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2EXZ6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.