Skip Content

 
TM

Metal Detectable Ear Plugs, Corded

Metal Detectable Ear Plugs, Corded close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Corded/Without Cord Corded 
  • Ear Plug Size Universal 
  • Metal Detectable Yes 
Shape
Please Select
Series
Please Select
Noise Reduction Rating NRR
Please Select
Pairs Per Package
Please Select
Plug Color
Please Select
Cord Color
Please Select
Plug Material
Please Select
Item
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
17 Products
Compare /
Item #
Mfr.
Model #
Shape
Series
Noise Reduction Rating NRR
Pairs Per Package
Plug Color
Cord Color
Plug Material
Item
Price
Qty
Please use Qty box to add item(s) to cart.
22ED79
Bullet
Condor
32dB
100
Blue
Blue
Polyurethane Foam
Ear Plugs

$64.80 / pkg. of 100

Enter location to check availability
Catalog Page #  2047 

Price $64.80 / pkg. of 100

Technical Specs

  • Corded/Without Cord Corded
  • Shape Bullet
  • Series Condor
  • Noise Reduction Rating NRR 32dB
  • Pairs Per Package 100
  • Plug Color Blue
  • Ear Plug Size Universal
  • Cord Color Blue
  • Metal Detectable Yes
  • Plug Material Polyurethane Foam
  • Item Ear Plugs
311-4109
Bullet
E-A-R(TM) Classic(TM) SuperFit(TM)
32dB
200
Yellow
Silver
Polyurethane Foam
Ear Plugs

$151.25 / pkg. of 200

Enter location to check availability
Catalog Page #  2050 

Price $151.25 / pkg. of 200

Technical Specs

  • Corded/Without Cord Corded
  • Shape Bullet
  • Series E-A-R(TM) Classic(TM) SuperFit(TM)
  • Noise Reduction Rating NRR 32dB
  • Pairs Per Package 200
  • Plug Color Yellow
  • Ear Plug Size Universal
  • Cord Color Silver
  • Metal Detectable Yes
  • Plug Material Polyurethane Foam
  • Item Ear Plugs
13821
Bullet
Jackson Safety H10(R)
31dB
100
Blue
Blue
Polyurethane Flexible Foam
Ear Plugs

$68.05 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $68.05 / pkg. of 100

Technical Specs

  • Corded/Without Cord Corded
  • Shape Bullet
  • Series Jackson Safety H10(R)
  • Noise Reduction Rating NRR 31dB
  • Pairs Per Package 100
  • Plug Color Blue
  • Ear Plug Size Universal
  • Cord Color Blue
  • Metal Detectable Yes
  • Plug Material Polyurethane Flexible Foam
  • Item Ear Plugs
LT-30
Contoured
Laser Trak(R)
32dB
100
Orange/Blue
Blue
Polyurethane Foam
Ear Plugs

$58.90 / pkg. of 100

Enter location to check availability
Catalog Page #  2048 

Price $58.90 / pkg. of 100

Technical Specs

  • Corded/Without Cord Corded
  • Shape Contoured
  • Series Laser Trak(R)
  • Noise Reduction Rating NRR 32dB
  • Pairs Per Package 100
  • Plug Color Orange/Blue
  • Ear Plug Size Universal
  • Cord Color Blue
  • Metal Detectable Yes
  • Plug Material Polyurethane Foam
  • Item Ear Plugs
LT-5-30
Contoured
Laser Trak(R)
32dB
5
Orange/Blue
Blue
Polyurethane Foam
Ear Plugs

$4.46 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $4.46 / pkg. of 5

Technical Specs

  • Corded/Without Cord Corded
  • Shape Contoured
  • Series Laser Trak(R)
  • Noise Reduction Rating NRR 32dB
  • Pairs Per Package 5
  • Plug Color Orange/Blue
  • Ear Plug Size Universal
  • Cord Color Blue
  • Metal Detectable Yes
  • Plug Material Polyurethane Foam
  • Item Ear Plugs
20JK05
Flanged
Condor
25dB
200
Blue
Blue
Vinyl
Ear Plugs

$314.00 / pkg. of 200

Enter location to check availability
Catalog Page #  2047 

Price $314.00 / pkg. of 200

Technical Specs

  • Corded/Without Cord Corded
  • Shape Flanged
  • Series Condor
  • Noise Reduction Rating NRR 25dB
  • Pairs Per Package 200
  • Plug Color Blue
  • Ear Plug Size Universal
  • Cord Color Blue
  • Metal Detectable Yes
  • Plug Material Vinyl
  • Item Ear Plugs
340-4017
Flanged
E-A-R(TM) Classic(TM)
25dB
200
Blue
Blue
TPE
Ear Plugs

$327.00 / pkg. of 200

Enter location to check availability
Catalog Page #  NA

Price $327.00 / pkg. of 200

Technical Specs

  • Corded/Without Cord Corded
  • Shape Flanged
  • Series E-A-R(TM) Classic(TM)
  • Noise Reduction Rating NRR 25dB
  • Pairs Per Package 200
  • Plug Color Blue
  • Ear Plug Size Universal
  • Cord Color Blue
  • Metal Detectable Yes
  • Plug Material TPE
  • Item Ear Plugs
340-4007
Flanged
E-A-R(TM) UltraFit(TM)
25dB
1
Blue
Blue
Elastomeric Polymer
Ear Plugs

$3.61 / pair

Enter location to check availability
Catalog Page #  2050 

Price $3.61 / pair

Technical Specs

  • Corded/Without Cord Corded
  • Shape Flanged
  • Series E-A-R(TM) UltraFit(TM)
  • Noise Reduction Rating NRR 25dB
  • Pairs Per Package 1
  • Plug Color Blue
  • Ear Plug Size Universal
  • Cord Color Blue
  • Metal Detectable Yes
  • Plug Material Elastomeric Polymer
  • Item Ear Plugs
13822
Flanged
H20
26dB
100
Blue
Blue
Thermoplastic Elastomer
Ear Plugs

$133.15 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $133.15 / pkg. of 100

Technical Specs

  • Corded/Without Cord Corded
  • Shape Flanged
  • Series H20
  • Noise Reduction Rating NRR 26dB
  • Pairs Per Package 100
  • Plug Color Blue
  • Ear Plug Size Universal
  • Cord Color Blue
  • Metal Detectable Yes
  • Plug Material Thermoplastic Elastomer
  • Item Ear Plugs
6415
Flanged
Rockets(R)
27dB
50
Blue
Blue
PVC-Free Foam
Ear Plugs

$163.75 / pkg. of 50

Enter location to check availability
Catalog Page #  2047 

Price $163.75 / pkg. of 50

Technical Specs

  • Corded/Without Cord Corded
  • Shape Flanged
  • Series Rockets(R)
  • Noise Reduction Rating NRR 27dB
  • Pairs Per Package 50
  • Plug Color Blue
  • Ear Plug Size Universal
  • Cord Color Blue
  • Metal Detectable Yes
  • Plug Material PVC-Free Foam
  • Item Ear Plugs
9012
Flanged
Tri-Grip M-Tek
27dB
1
Orange
Blue
Polymer
Ear Plugs

$1.91 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.91 / pair

Technical Specs

  • Corded/Without Cord Corded
  • Shape Flanged
  • Series Tri-Grip M-Tek
  • Noise Reduction Rating NRR 27dB
  • Pairs Per Package 1
  • Plug Color Orange
  • Ear Plug Size Universal
  • Cord Color Blue
  • Metal Detectable Yes
  • Plug Material Polymer
  • Item Ear Plugs
9011
Flanged
Tri-Grip MD
27dB
1
Blue
Blue
Polymer
Ear Plugs

$2.18 / pair

Enter location to check availability
Catalog Page #  NA

Price $2.18 / pair

Technical Specs

  • Corded/Without Cord Corded
  • Shape Flanged
  • Series Tri-Grip MD
  • Noise Reduction Rating NRR 27dB
  • Pairs Per Package 1
  • Plug Color Blue
  • Ear Plug Size Universal
  • Cord Color Blue
  • Metal Detectable Yes
  • Plug Material Polymer
  • Item Ear Plugs
311-1127
Pod
E-A-R(TM) Express(TM) Pod Plugs(TM)
25dB
100
Yellow
Blue
Polyurethane Foam
Ear Plugs

$239.25 / pkg. of 100

Enter location to check availability
Catalog Page #  2050 

Price $239.25 / pkg. of 100

Technical Specs

  • Corded/Without Cord Corded
  • Shape Pod
  • Series E-A-R(TM) Express(TM) Pod Plugs(TM)
  • Noise Reduction Rating NRR 25dB
  • Pairs Per Package 100
  • Plug Color Yellow
  • Ear Plug Size Universal
  • Cord Color Blue
  • Metal Detectable Yes
  • Plug Material Polyurethane Foam
  • Item Ear Plugs
318-3000
Pod
Push Ins(TM)
28dB
200
Yellow
Blue
Polyurethane Foam
Ear Plugs

$300.25 / pkg. of 200

Enter location to check availability
Catalog Page #  NA

Price $300.25 / pkg. of 200

Technical Specs

  • Corded/Without Cord Corded
  • Shape Pod
  • Series Push Ins(TM)
  • Noise Reduction Rating NRR 28dB
  • Pairs Per Package 200
  • Plug Color Yellow
  • Ear Plug Size Universal
  • Cord Color Blue
  • Metal Detectable Yes
  • Plug Material Polyurethane Foam
  • Item Ear Plugs
9005
Tapered
RD-1(TM)
24dB
100
Blue
Blue
PVC
Ear Plugs

$142.90 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $142.90 / pkg. of 100

Technical Specs

  • Corded/Without Cord Corded
  • Shape Tapered
  • Series RD-1(TM)
  • Noise Reduction Rating NRR 24dB
  • Pairs Per Package 100
  • Plug Color Blue
  • Ear Plug Size Universal
  • Cord Color Blue
  • Metal Detectable Yes
  • Plug Material PVC
  • Item Ear Plugs
6615
Tapered
SparkPlugs(R)
33dB
100
Blue
Blue
Polyurethane Foam
Ear Plugs

$80.25 / pkg. of 100

Enter location to check availability
Catalog Page #  2047 

Price $80.25 / pkg. of 100

Technical Specs

  • Corded/Without Cord Corded
  • Shape Tapered
  • Series SparkPlugs(R)
  • Noise Reduction Rating NRR 33dB
  • Pairs Per Package 100
  • Plug Color Blue
  • Ear Plug Size Universal
  • Cord Color Blue
  • Metal Detectable Yes
  • Plug Material Polyurethane Foam
  • Item Ear Plugs
6881
Tapered
SparkPlugs(R)
33dB
150
Blue Swirled
Blue
Polyurethane Foam
Ear Plugs with Dispenser

$131.10 / pkg. of 150

Enter location to check availability
Catalog Page #  2047 

Price $131.10 / pkg. of 150

Technical Specs

  • Corded/Without Cord Corded
  • Shape Tapered
  • Series SparkPlugs(R)
  • Noise Reduction Rating NRR 33dB
  • Pairs Per Package 150
  • Plug Color Blue Swirled
  • Ear Plug Size Universal
  • Cord Color Blue
  • Metal Detectable Yes
  • Plug Material Polyurethane Foam
  • Item Ear Plugs with Dispenser
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More