Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

4-1/2" PSA Sanding Disc Roll, Aluminum Oxide, 150 Grit, Very Fine, No Hole, Coated, 236U

  • Item# 2JEA9
  • Mfr. Model# 02695
  • Catalog Page# N/A
  • UNSPSC# 31191506
4-1/2" PSA Sanding Disc Roll, Aluminum Oxide, 150 Grit, Very Fine, No Hole, Coated, 236U close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sanding Disc Rolls

Technical Specs

  • Item PSA Sanding Disc Roll
  • Vacuum Hole Design No Hole
  • Disc Dia. 4-1/2"
  • Grade Very Fine
  • Grit 150
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper
  • Backing Weight A
  • Color Gold
  • Series 236U
  • Discs per Roll 100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms