Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

6" PSA Sanding Disc Roll, Aluminum Oxide, 240 Grit, Very Fine, No Hole, Coated, 255L

  • Item# 2FXD3
  • Mfr. Model# 01357
  • Catalog Page# N/A
  • UNSPSC# 31191506
6" PSA Sanding Disc Roll, Aluminum Oxide, 240 Grit, Very Fine, No Hole, Coated, 255L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item PSA Sanding Disc Roll
  • Vacuum Hole Design No Hole
  • Disc Dia. 6"
  • Grade Very Fine
  • Grit 240
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Film
  • Backing Weight 2 mil
  • Color Gold
  • Series 255L
  • Discs per Roll 125
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.