Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

3M

6" PSA Sanding Disc, 60 Grit, Medium, Coated, No Hole, Aluminum Oxide, 268L, PK500

  • Item# 2AZN1
  • Mfr. Model# 14974
  • Catalog Page# N/A
  • Catalog Group# J1103
  • UNSPSC# 31191506
6" PSA Sanding Disc, 60 Grit, Medium, Coated, No Hole, Aluminum Oxide, 268L, PK500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item PSA Sanding Disc
  • Vacuum Hole Design No Hole
  • Disc Dia. 6"
  • Grade Medium
  • Grit 60
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Film
  • Series 268L
  • Backing Weight 3 Mil
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None