Skip Content

DG
3M

6" PSA Sanding Disc, 80 Grit, Medium, Coated, No Hole, Aluminum Oxide, 246U, PK250

  • Item# 2AYX5
  • Mfr. Model# 01549
  • Catalog Page# N/A
  • UNSPSC# 31191506
6" PSA Sanding Disc, 80 Grit, Medium, Coated, No Hole, Aluminum Oxide, 246U, PK250 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item PSA Sanding Disc
  • Vacuum Hole Design No Hole
  • Disc Dia. 6"
  • Grade Medium
  • Grit 80
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper
  • Series 246U
  • Backing Weight D
  • Color Green
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None