Skip Content

DG
3M

Reclosable Fastener Shapes, Clear, 1" x 1", 100PK

  • Item # 4CMK8
  • My Part #
  • Mfr. Model # SJ4570
  • Catalog Page # N/A
  • UNSPSC # 11162114
Dual Lock,Low,1 x 1 In,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Reclosable Fastener Shapes
  • Hook and Loop Shape Square
  • Length 1"
  • Width 1"
  • Color Clear
  • Characteristics Pressure Sensitive
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.