Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

12" x 5 yd. Slick-Surface Tape, Light Brown

  • Item# 15C412
  • Mfr. Model# 5153
  • Catalog Page# 1960
  • UNSPSC# 31201523
12" x 5 yd. Slick-Surface Tape, Light Brown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For packaging and heat sealing machines, ironing and pressing equipment, as well as, lining conveyor chutes, troughs, and ducts.

View More

Technical Specs

  • Item Tape
  • Duct Tape Type Slick-Surface Tape
  • Duct Tape Width 12"
  • Duct Tape Length 5 yd.
  • Duct Tape Thickness 6.80 mil
  • Duct Tape Grade Light-Duty
  • Tape Color Family Brown
  • Color Light Brown
  • Duct Tape Primary Material Coated Cloth
  • Material PTFE Impregnated Fiberglass
  • Tape Shape Continuous Roll
  • Duct Tape Adhesive Silicone
  • Performance Temp. -100 Degrees to 500 Degrees F
  • Adhesion Strength 35 oz./in.
  • Tensile Strength 150 lb./in.
  • Standards ASTM D3330, D3759, D3652
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms