Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

Translucent White Ionomer Extreme Sealing Tape, 3" Width, 5 yd. Length, 80 mil Thickness

  • Item# 4YLZ1
  • Mfr. Model# 4412N
  • Catalog Page# N/A
  • UNSPSC# 31201517
Translucent White Ionomer Extreme Sealing Tape, 3" Width, 5 yd. Length, 80 mil Thickness close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Extreme Sealing Tape
  • Material Ionomer
  • Color Translucent White
  • Shape Continuous Roll
  • Width 3"
  • Length 5 yd.
  • Thickness 80 mil
  • Tensile Strength 13 lb./in.
  • Adhesion Strength 158 oz./in.
  • Adhesive Acrylic
  • Performance Temp. Up to 200 Degrees F
  • Standards ASTM D3759
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.