Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

Yellow Polyester Electrical Tape, 1/4" Width, 72 yd. Length, 1 mil Thickness

  • Item# 6NUX1
  • Mfr. Model# 3M 1318-1 0.25" x 72 yds Yellow
  • Catalog Page# N/A
  • UNSPSC# 31201502
Yellow Polyester Electrical Tape, 1/4" Width, 72 yd. Length, 1 mil Thickness close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electrical Tape
  • Material Polyester
  • Color Yellow
  • Shape Continuous Roll
  • Width 1/4"
  • Length 72 yd.
  • Thickness 1 mil
  • Max. Voltage 5500
  • Tensile Strength 25 lb./in.
  • Adhesion Strength 30 oz./in.
  • Adhesive Acrylic
  • UV Resistance No
  • Performance Temp. Up to 266 Degrees F
  • Standards UL Listed, ASTM D1000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms