Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

3M

50 yd. x 1" Vinyl Duct Tape, Green

  • Item# 6NUN7
  • Mfr. Model# 1-50-3903-GREEN
  • Catalog Page# N/A
  • UNSPSC# 31201501
50 yd. x 1" Vinyl Duct Tape, Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Duct Tape
  • Material Vinyl
  • Color Green
  • Shape Continuous Roll
  • Width 1"
  • Length 50 yd.
  • Thickness 6.3 mil
  • Tensile Strength 14 lb./in.
  • Adhesion Strength 20 oz./in.
  • Adhesive Rubber
  • Performance Temp. Up to 250 Degrees F
  • Standards ASTM D3330, D3759, D3652
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms