Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

3M

Double Coated Removable Tape, 1In x4 yd.

  • Item# 3ZKZ5
  • Mfr. Model# 4658F
  • Catalog Page# N/A
  • UNSPSC# 31201527
Double Coated Removable Tape,1In x4 yd. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Double Coated Removable Tape
  • Material Acrylic Foam
  • Width 1"
  • Length 4 yd.
  • Thickness 31 mil
  • Adhesion Strength 15 oz./in.
  • Performance Temp. 70 Degrees to 175 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms