Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
3M

12" x 4 yd. Acrylic Foam Double Sided Removable Tape, 31 mil, Clear, 1EA

  • Item# 15C288
  • Mfr. Model# 4658F
  • Catalog Page# 1643
  • UNSPSC# 31201527
12" x 4 yd. Acrylic Foam Double Sided Removable Tape, 31 mil, Clear, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring high bond strength, temperature and solvent resistance, and static shear holding power, this tape can be used for mounting signs, smoke alarms, POP displays, dispensers, and nameplates.

View More

Technical Specs

  • Item Double Sided Removable Tape
  • Material Acrylic Foam
  • Color Clear
  • Shape Continuous Roll
  • Width 12"
  • Length 4 yd.
  • Thickness 31 mil
  • Liner Color Clear
  • Adhesion Strength 240 oz./in.
  • Adhesive Acrylic
  • Performance Temp. 70 Degrees to 175 Degrees F
  • Standards ASTM D3330
  • Tape Color Clear
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms