Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

3M

Double Coated Tape Shape, 1 x 1In, PK256

  • Item# 3ZNJ6
  • Mfr. Model# 4466W
  • Catalog Page# N/A
  • UNSPSC# 31201527
Double Coated Tape Shape,1 x 1In,PK256 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Double Coated Tape Shape
  • Material Polyethylene Foam
  • Shape Square
  • Width 1"
  • Length 1"
  • Thickness 62.5 mil
  • Tensile Strength 40 lb./in.
  • Adhesion Strength 8 oz./in.
  • Adhesive Rubber
  • Performance Temp. Up to 120 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms