Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
3M

PAPR System Kit,6 Point Textile Strap

  • Item # 38HX31
  • My Part #
  • Mfr. Model # TR-600-HIK
  • Catalog Page # 1762
  • UNSPSC # 46182007
PAPR System Kit,6 Point Textile Strap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,066.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.48 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This kit includes PAPR assembly No. 38HX35, a hard hat assembly with a premium visor, a flame-resistant face seal, and an HE filter. Utilize cartridges to help protect against certain gas and vapors, combined with filters for protection against particulates. Rugged, durable faceshield with premium visor helps protect against sparks and debris. Heavy-duty belt designed with airflow channels, multiple size adjustments and belt extender options.

View More

Technical Specs

  • Item PAPR System Kit
  • PAPR Mount Belt-Mounted
  • Mask Size Universal
  • Includes M-307 Headtop Hard Hat Assembly, TR-616 PAPR Assembly with Breathing Tube, TR-6530N HE/OV/AG/HF Filter/Cartridge, Filter Cover, TR-641 Single Station Battery Charger, BT-926 Breathing Tube Cover
  • Battery Type Lithium-Ion
  • Cartridges Included HE Filter
  • Intrinsically Safe No
  • Suspension 6 Point Textile Strap
  • Headgear Included Yes
  • For Use With TR600 Series Products
  • Window Material Polycarbonate
  • Standards NIOSH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


PAPR System Kit,6 Point Textile Strap is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from This mask is definitely worth the price averaging $1300-2000 depending where you buy it from, however quite disappointed in how much you pay for this and the head strap is like a Vietnam era helmet. This would even better if they put a miller welding style head garment in there that has 4 points of contact that are adjustable instead of the one click knob in the back. Lastly, the belt needs to have some sort of foam, or soft deal over it because as a painter and wearing this for 8 hours it starts to dig in certain spots on your back unless you're a “well-rounded” person. Overall very pleased with this and being able to keep my beard with this, and even more pleased at how well it keeps the particles from coming even with an elastic band strap.
Date published: 2017-07-15
  • y_2018, m_7, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_38HX31, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.