ST
3M

PAPR System Kit,S-433 Hood Assembly,Univ

  • Item # 38HX30
  • My Part #
  • Mfr. Model # TR-600-ECK
  • Catalog Page # 1762
  • UNSPSC # 46182007
PAPR System Kit,S-433 Hood Assembly,Univ close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,438.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring multiple airflow rate options, this hood assembly with respirator is designed to help make breathing and working easier.

View More

Technical Specs

  • Item PAPR System Kit
  • PAPR Mount Belt-Mounted
  • Mask Size Universal
  • Includes Headtop, S-433 Hood Assembly, TR-614 PAPR Assembly with Breathing Tube, TR-6710N HE Filter, Filter Cover, TR-641 Single Station Battery Charger, BT-30 Breathing Tube, BT-922 Breathing Tube Cover
  • Battery Type Lithium-Ion
  • Cartridges Included HE Filter
  • Intrinsically Safe No
  • Suspension Integrated
  • Headgear Included Yes
  • For Use With TR600 Series Products
  • Window Material Polyethylene Terephthalate
  • Standards NIOSH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.