Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

PAPR System, NiCd, Polycarbonate

  • Item# 1UKG5
  • Mfr. Model# AMH-12U
  • Catalog Page# 2178
  • UNSPSC# 46182004
PAPR System,NiCd,Polycarbonate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,932.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.45 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use in atmospheres that contain particulate contaminants. PAPR System No. 1UKG5 includes a PAPR assembly No. 4DA48, 3 head covers, Ni-Cd battery charger, external charging assembly, breathing tube with 10 covers, and storage bag.

View More

Technical Specs

  • Item PAPR System
  • PAPR Mount Belt-Mounted
  • Mask Size Universal
  • Includes Blower, Belt, Battery, BE-12 Head Cover (3), Battery Charger, External Charging Adapter, Breathing Tube, Breathing Tube Cover, HEPA Filter, Storage Bag
  • Battery Type NiCad
  • Cartridges Included HEPA
  • Intrinsically Safe No
  • Suspension Integrated
  • Headgear Included Head Cover
  • For Use With 4DA55/4DA57, 4DA56/4DA58, 1AGB6, 1AGB3, 1AGD7, 1AGD8, 1AGD4, 1AGD5, And 1AGD6
  • Window Material Acetate
  • Standards NIOSH
Megaphone How can we improve our Technical Specifications?

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.