Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
3M

PAPR System, Li-Ion, Belt-Mounted

  • Item# 11W031
  • Mfr. Model# TR-305N
  • Catalog Page# 2177
  • UNSPSC# 46182007
PAPR System,Li-Ion,Belt-Mounted close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,765.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.7 lbs.
Country of Origin Poland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Versaflo™ powered air purifying respirator (PAPR) TR-300 series feature a respirator system for particulate environments with a slim profile that is thinner and lighter than existing 3M belt-mounted PAPR units. Ideal for use in tight spaces, the innovative design helps reduce the heavy feel characteristic of most PAPRs. Audible and LED alarms alert for low airflow and low battery power. Includes standard belt and economy battery.

View More

Technical Specs

  • Item PAPR System
  • PAPR Mount Belt-Mounted
  • Includes Blower, Standard Belt, Economy Battery Pack, Filter Cover,HE Filter, Pre-Filter, Single Station Charger
  • Battery Type Lithium-ion
  • Cartridges Included HEPA
  • Intrinsically Safe No
  • Headgear Included No
  • For Use With M Series Helmets, S Series Hoods
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.