Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
3M

PAPR Headcover Kit

  • Item # 11V987
  • My Part #
  • Mfr. Model # TR-300-HKS
  • Catalog Page # 1762
  • UNSPSC # 46182007
PAPR Headcover Kit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,460.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.45 lbs.
Country of Origin Poland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ready-to-use 3M™ Versaflo™ TR-300-HKS powered air purifying respirator (PAPR) kit is designed for healthcare and pharmaceutical settings. The maintenance-free disposable headcover lets patients see the provider's entire face, for better patient contact. Headcover shape makes stethoscope use easier, and an enhanced visor design provides a wider field of view. Complete with an adjustable-length swivel-release breathing tube with cover, easy-clean belt, HE filter, prefilter, high-capacity battery, battery charger kit, airflow indicator, and carrying/storage bag.

View More

Technical Specs

  • Item PAPR Headcover Kit
  • For Use With Hospital, Healthcare and Pharmaceutical applications
  • Includes Hood, PAPR, Breathing Tube , Charger, High Efficiency Filter, and Storage Bag
  • Size S/M
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.