Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Oil-Gas Escape and Rescue Kit, 310 lb.

  • Item# 30HH15
  • Mfr. Model# IR37OG-350
  • Catalog Page# N/A
  • UNSPSC# 46182301
Oil-Gas Escape and Rescue Kit,310 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fall Rescue Devices

Technical Specs

  • Item Oil-Gas Escape and Rescue Kit
  • Length 350 ft.
  • Weight Capacity 310 lb.
  • Cable Dia. 5/16"
  • Line Material Polyester/Technora
  • Locking Anchorage Connection Hook Type Carabiner
  • Anchorage Hook Gate Opening Triple Lock Carabiner
  • Color Orange
  • Includes (3) Triple Lock Carabiner, (2) 4 ft. Rope-Over-Wire Anchors and Water-Resistant Haul Bag
  • Standards ANSI Z359.4 2007, CSA Z259.2.3 Type 1, Class B, EN341 2012 Type 1, Class B
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms