DV
3M

Nylon Lift Assist Device, 12-5/16" Width, L, Black

  • Item # 49EW84
  • My Part #
  • Mfr. Model # V22-L
  • Catalog Page # 1706
  • Catalog Group # J5450
  • UNSPSC # 46182201
Nylon Lift Assist Device, 12-5/16" Width, L, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Back Supports

Product Details

StrongArm® ErgoSkeleton™ FLx Lift Assist Device is designed to provide feedback to the wearer and, combined with ergonomics training, help provide a reminder to maintain proper posture and use proper lifting technique. The performance gear is designed to help protect personnel from strains and injury, and reinforce proper technique, while they perform demanding physical tasks.

View More

Technical Specs

  • Item Lift Assist Device
  • Back Support Size L
  • Fits Waist Size 42" to 51"
  • Width 12-5/16"
  • Material Nylon
  • Suspenders Yes
  • Closure Type Hook-and-Loop, Double Overlap
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms