Skip Content
NC
3M

Nozzle Helical Mixing Nozzle For Use With 10:1 490mL Acrylic Adhesives

  • Item # 33HE90
  • My Part #
  • Mfr. Model # NOZ
  • Catalog Page # N/A
  • UNSPSC # 24122006
Helical Mixing Nozzle,10:1Mix Ratio,PK36 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $168.30 / pkg. of 36
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.75 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Choose 3M™ Scotch-Weld™ EPX™ Mixing Nozzle is for efficient application of 3M™ Scotch-Weld™ Structural Adhesives in Duo-Pak (DP) cartridges. This nozzle provides thorough mixing and precise placement of two part adhesives and potting compounds. Mixing nozzle performs to exact requirements for easy uniform application. This 3M approved accessory works with 3M Duo-Pak cartridges to simultaneously meter, mix, and apply two-part adhesives and potting compounds. And, the tapered tip can be cut for precise bead size. Dispense with 3M EPX Manual or pneumatic applicators.

View More

Technical Specs

  • Item Helical Mixing Nozzle
  • Type Nozzle
  • Mixing Ratio 10:1
  • Nozzle Type Helical Mixing Nozzle
  • For Use With 10:1 490mL Acrylic Adhesives
  • Characteristics 18 Element Helical Mixer, 0.4" dia x 9-1/2" Long
  • Application Mixing Nozzle
  • Package Quantity 36
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.