Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

3M

Noise Indicator, 100dB

  • Item# 6ANU5
  • Mfr. Model# NI-100
  • Catalog Page# N/A
  • UNSPSC# 60104808
Noise Indicator,100dB close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $58.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A Popular Science “Best of What’s New” in 2011, Noise Indicator NI-100 is designed to alert users to hazardous noise levels. It clips to clothing and uses a LED light to offer real-time noise detection, signaling when hearing protection may be required.Innovative and durable noise detection, the NI-100 noise indicator alerts you when noises in an area reach potentially hazardous levels. The noise indicator’s small size and lightweight design make it ideal for workers in a variety of industries. With a rechargeable battery that operates for up to 200 hours between charges, it’s an economical investment in your hearing conservation program. The NI-100 can be used as an effective training tool within a Hearing Conservation Program (consult OSHA Standard 1910.95) to help ensure workers know when and where to wear hearing protection. Safety and health professionals can also use it as a mapping tool to determine where noise studies are necessary. In a variable noise environment, the 3M noise indicator can help train workers as to when noise levels become potentially hazardous and hearing protection may be required.

• Red Flashing LED indicates noise levels are above 85 dBA and hearing protection may be required.
• Green Flashing LED indicates noise levels are below 85 dBA and hearing protection may not be necessary.

*The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided. 3M is Leading the Advancement of Hearing Conservation(TM). 3M(TM) Noise Indicator NI-100 is not Intrinsically Safe.

View More

Technical Specs

  • Item Noise Indicator
  • Accuracy +/-3 dB
  • Display LED
  • Response Time 2 Seconds
  • Standards CE Mark, WEEE Mark
  • Threshold Level 100 NL
  • Output Jack USB
  • Manufacturers Warranty Length 30 Days
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.