ST
3M

Nitrous Anti-Fog Safety Glasses, Bronze Lens Color

  • Item # 2AAV6
  • My Part #
  • Mfr. Model # 11712-00000-20
  • Catalog Page # N/A
  • Catalog Group # H1221
  • UNSPSC # 46181802
Nitrous Anti-Fog Safety Glasses, Bronze Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.17 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.17 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sleek and edgy Nitrous unisex protective eyewear merges style with safety, fitted with soft rubber temples and nosebridge, and an anti-fog, polycarbonate, scratch-resistant lens. Comfortable, contoured safety glasses for indoor or outdoor use.With brushed metallic colored frames, two-tone accents and solid performance, the energy of the Nitrous unisex design will spark a stark new energy in the workplace. 20 safety glasses per case.

View More

Technical Specs

  • Item Safety Glasses
  • Series Nitrous(TM)
  • Gender Unisex
  • Lens Color Bronze
  • Polarized Lens No
  • Lens Coating Anti-Fog
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Half-Frame
  • Frame Color Metallic Silver
  • Eyewear Size Universal
  • Frame Material Glass, HSE Plastics
  • Lens Material Polycarbonate
  • Temple Color Metallic Silver
  • Temple Style Soft Rubber Temples
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.99% UVA/UVB
  • Includes Lanyard, Microfiber Bag
  • Standards ANSI Z87.1-2010
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.