ST
3M

N95 Disposable Respirator, Molded, White, Mask Size: Universal, 20PK

  • Item # 1AGD3
  • My Part #
  • Mfr. Model # 8210PLUS
  • Catalog Page # 1757
  • UNSPSC # 46182005
N95 Disposable Respirator, Molded, White, Mask Size: Universal, 20PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.26 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.62 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ N95 disposable particulate respirator features electrostatically charged microfibers designed for ease of breathing. This general industrial face mask provides protection against certain non-oil-based particles. Braided elastic headstrap.

View More

Technical Specs

  • Item Disposable Respirator
  • Respirator Filter Class N95
  • Exhalation Valve No
  • Nose Clip Yes
  • Face Seal None
  • Respirator Headstrap Type Dual, Non-Adjustable
  • Mask Size Universal
  • Nuisance Odor Removal None
  • Respirator Shape Molded
  • Latex Content Latex Free
  • Individually Packaged No
  • Fluid Resistant No
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.