Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
3M

N95 Disposable Particulate Respirator, Green, Universal, 20PK

  • Item# 2KJJ6
  • Mfr. Model# 8612F
  • Catalog Page# N/A
  • UNSPSC# 46182002
N95 Disposable Particulate Respirator, Green, Universal, 20PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Disposable Particulate Respirator
  • Filter Class N95
  • Exhalation Valve No
  • Face Seal None
  • Nose Clip Yes
  • Nuisance Odor Removal None
  • Mask Size Universal
  • Color Green
  • Headstrap Type Dual, Non-Adjustable
  • Standards NIOSH Approved, FDA Cleared For Use by the General Public in Public Health Medical Emergencies
  • Respirator Shape Molded
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.