ST
3M

N95 Disposable Healthcare Respirator, Flat-Fold, White, Mask Size: Universal, 50PK

  • Item # 49U067
  • My Part #
  • Mfr. Model # 1805
  • Catalog Page # 1757
  • UNSPSC # 46182002
N95 Disposable Healthcare Respirator, Flat-Fold, White, Mask Size: Universal, 50PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.20 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reduces exposure to airborne particles generated by electrocautery, laser surgery, and other powered medical instruments, and reduces the potential exposure of the wearer to blood and other body fluids. Meets CDC guidelines for tuberculosis exposure control. FDA cleared for use as a surgical mask.

View More

Technical Specs

  • Item Disposable Healthcare Respirator
  • Respirator Filter Class N95
  • Exhalation Valve No
  • Nose Clip Yes
  • Face Seal None
  • Respirator Headstrap Type Single, Non-Adjustable
  • Mask Size Universal
  • Nuisance Odor Removal None
  • Respirator Shape Flat-Fold
  • Latex Content Latex Free
  • Individually Packaged No
  • Fluid Resistant Yes
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.