Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
3M

Mold Release, 13.4 oz. Container Size, 24 oz. Net Weight

  • Item# 15E724
  • Mfr. Model# 62-4699-4930-9
  • Catalog Page# N/A
  • UNSPSC# 31201601
Mold Release, 13.4 oz. Container Size, 24 oz. Net Weight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $21.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fast-drying silicone-based metal lubricant/protectant also protects rubber and preserves plastic.

View More

Technical Specs

  • Item Mold Release
  • Container Size 13.4 oz.
  • Container Type Spray Can
  • Lubricant NSF Rating Not Rated
  • Primary Chemical Base Silicone
  • Max. Operating Temp. 350 Degrees F
  • Min. Operating Temp. -30 Degrees F
  • Net Weight 24 oz.
  • Physical Form Aerosol
  • VOC Content 60%
  • Standards California and OTC compliant
  • Application Rubber Protecting, Plastic Preservation, Metal Protecting, Metal Sealing and Lubricating
  • Green Environmental Attribute Does Not Contain Methylene Chloride
  • Green Certification or Other Recognition GREENGUARD Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

  • This item is restricted for international sale.

Customer Reviews


Mold Release, 13.4 oz. Container Size, 24 oz. Net Weight is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from The Best Food Grade Spray Silicone! Works even on damp surfaces!
Date published: 2013-01-10
  • y_2017, m_3, d_23, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_15E724, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.