Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
3M

Moistur Bag, 6 In x 8 In, Pk 100

  • Item# 9MUV6
  • Mfr. Model# 70068
  • Catalog Page# N/A
  • UNSPSC# 24111503
Moistur Bag,6 In x 8 In,Pk 100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Static Shielding Bags

Technical Specs

  • Item Moisture Barrier Bag
  • Width 6"
  • Length 8"
  • Thickness 3.6 mil
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms