Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SCS

Moisture Barrier Bag, 8inx10In, PK1000

  • Item# 2JLU6
  • Mfr. Model# 337810
  • Catalog Page# N/A
  • UNSPSC# 24141507
Moisture Barrier Bag,8inx10In,PK1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Static Shielding Bags

Technical Specs

  • Item Moisture Barrier Bag
  • Width 8"
  • Length 10"
  • Thickness 3.6 mil
  • Features Designed for Electronics Industry, Amine-Free, High Level Tensile Strength, Puncture Strength and Tear Resistance, Meet Electrical and Physical Requirements of JESD 625 A, Type 1, EN100100015, IEC61340-5-1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms