Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
3M

16x20x2 MERV 14 2" Plastic Mini-Pleat Filter with Gasket

  • Item# 4DZH7
  • Mfr. Model# F979
  • Catalog Page# 3116
  • UNSPSC# 40161505
16x20x2 MERV 14 2" Plastic Mini-Pleat Filter with Gasket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $89.75 / each

Shipping: pkg of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Low pressure drop helps reduce energy consumption. Allow simple upgrade of existing filters. Innovative combination of depth loading filtration media, precision pleat structure, and high filter media area result in longer filter life. Durable 100% synthetic filtration media resists moisture and humidity. Filters are 100% metal-free and fully incinerable. Factory installed integral gasket.
Note: Priced each; shipped in case qty., sold individually in-store only.

View More

Technical Specs

  • Item Mini-Pleat Filter with Gasket
  • Nominal Filter Size 16x20x2
  • Nominal Height 16"
  • Nominal Width 20"
  • Nominal Depth 2"
  • MERV 14
  • MERV-A 12
  • Initial Resistance 0.37" WC
  • Med. Initial Resistance 0.25" WC
  • Final Resistance 1.4" WC
  • Recommended Final Resistance 1.4" WC
  • Frame Type 2" Plastic
  • Filter Pack Enclosure 100% Synthetic Frame, Lightweight, Resists Moisture, Integral Seals
  • Air Flow 492 fpm
  • Medium Velocity 375 fpm
  • Max. Air Flow 625 fpm
  • Max. Temp. 122 Degrees F
  • Avg. Atmospheric Efficiency 90 to 95%
  • Material Synthetic
  • Media Area 28 sq. ft.
  • Pleats per Linear Feet 60
  • Standards UL 900 Class 1
  • Green Environmental Attribute Product Has MERV Rating of 13 or Higher
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.